180 CFM Bathroom Exhaust Fan in White
180 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rugged heavy gage steel housing finished with electro-statically applied epoxy paint stands up to UV light water and temperature extremes
- Can be installed into walls 4" to 9" thick
- White grill matches any décor
- Warranty: 1 Year
- 180 CFM at 6.5 sones
- Frequency: 60 Hz
- Direct to outdoors exhaust design eliminates the need for ducting
- Perfect for exhausting garages
Specifications
- AMP:
- 0.8
- CEC Compliant:
- For Sale in CA
- CFM:
- 180 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 8 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Height:
- 14-1/4 in
- Installation Type:
- Wall Mount
- Interior Light:
- No
- Length:
- 14-1/4 in
- Material:
- Plastic, Steel
- Material Type:
- Polymer
- Maximum Airflow:
- 180
- Origin:
- Domestic
- Product Type:
- Fan
- RPM:
- 2200
- Sones:
- 6.5
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 96 W
- Width:
- 4-5/8 in