DESCRIPTION

  • Warranty: 1 Year

Air King America Inc 25 ft. Flexible Air Duct R4.2

AAKIFD

Manufacturer Part #: AKIFD4

Diameter:

SPECIFICATIONS

Diameter
4 in
Duct Shape
Round
Length
25 ft
Product Type
Insulated Duct
R value
R4.2
UL Listed
No
Width
4 in

Print

DOCUMENTS