70 CFM Bathroom Exhaust Fan in White
70 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Moonstone glass light lens disperses light throughout the room
- Easily installs using the included adjustable hanging brackets
- Decorative white finish
- Uses two 60-watt maximum bulbs
- Life time lubrication thermally protected motor
- For bathrooms up to 70 sq. ft.
- 70 CFM at 4.0 sones
- 70 CFM exhaust reduces moisture to prevent mildew in small to average sized bathrooms
Specifications
- AMP:
- 1.6
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- Coating:
- Galvanized
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 5-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 7-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Sones:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 44 W
- Width:
- 7-3/8 in