Air King America Inc
8 in. x 25 ft. Flexible Air Duct R4.2
Part #AAKIFD8 | Item #7101588 | Manufacturer Part #AKIFD8
Call for Pricing
Diameter:
8 inHow to get it:
Product Details
Documents
Specifications
Diameter: 8 in
Duct Shape: Round
Length: 25 ft
R value: R4.2
UL Listed: No