Bathroom Exhaust Fan in White

Part #ABFQHSG  |  Item #2922911  |  Manufacturer Part #BFQHSG

$39.38 EACH

Color/Finish: Silver

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Warranty: 1 Year

Specifications

Brand Model Compatibility: BFQ50MBG, BFQ75MBG, BFQ90MBG, BFQ110MBG and BFQ140MBG Fans

Color Finish: Silver

Color Finish Category: Silver Tones

Duct Size: 4 in

Energy Star Compliant: No

Height: 3-7/8 in

Installation Type: Ceiling Mount

Length: 9-1/8 in

Material: Plastic

Material Type: Polymer

Origin: Domestic

Product Type: Fan Housing

Width: 8-1/2 in