Air King America Inc
Fan Housing AK80 and AK110 Exhaust Fans
Part #AAK1HSG | Item #2819923 | Manufacturer Part #AK-1HSG
Brand Model Compatibility:
AK80 and AK110 Exhaust FansProduct Details
- Warranty: 1 Year
Specifications
Brand Model Compatibility: AK80 and AK110 Exhaust Fans
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Input MBH : 1 MBH
Installation Type: Ceiling Mount
Length: 13-3/4 in
Material: [Galvanized Steel, Plastic]
Origin: Domestic
Product Type: Fan Housing
Width: 11 in