DESCRIPTION

Air King America Inc Stone Charcoal Filter for DS and AV Series Range Hoods

ARF34

Manufacturer Part #: RF34

Brand Model Compatibility:

DS and AV Series Range Hoods

SPECIFICATIONS

Application
Kitchen
Brand Model Compatibility
DS and AV Series Range Hoods
CARB OTC LEED Compliant
No
Energy Star Compliant
No
GSA Approved
No
Length
7-3/5 in
Material
Stone
Product Type
Grease Filter
UL Listed
Yes
Width
7-3/5 in

Print