• Cart

DESCRIPTION

Air-King Backdraft Damper

ABDDR

Diameter:

SPECIFICATIONS

ADA Compliant
No
Diameter
6 in
Energy Star Compliant
No
GSA Approved
No
Material
Metal
Type
Backdraft Damper
UL Listed
No

Print

Starting at
$30.51
EACH
  • QUANTITY