24 in. Range Hood Backsplash in Stainless Steel
Backsplash 24 in. Range Hood Backsplash in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Collection:
- Backsplash
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Gauge (metal):
- 24 ga
- Height:
- 24 in
- Material:
- Stainless Steel
- Type:
- Range Hood Back Splash
- UL Listed:
- No
- Width:
- 24 in