36 in. Range Hood Backsplash in Stainless Steel

You last purchased this on
 
Air King America Inc

Backsplash 36 in. Range Hood Backsplash in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Air King America Inc

Backsplash 36 in. Range Hood Backsplash in Stainless Steel

  • Fast #
  • Part #ASP2436S
  • Item #7064772
  • Manufacturer Part #SP2436S
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
Collection:
Backsplash
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Energy Star Compliant:
No
GSA Approved:
No
Gauge (metal):
24 ga
Height:
24 in
Material:
Stainless Steel
Type:
Range Hood Back Splash
UL Listed:
No
Width:
36 in