12 in. 3-speed Polypropylene Oscillating Table Fan in White
Commercial Grade 12 in. 3-speed Polypropylene Oscillating Table Fan in White
Frequently Purchased Together
Product Details
- Chemical resistant polypropylene blade
- White, 6 ft, 3 conductor, SPT type cord
- Metal front grill with impact resistant plastic rear grill
- OSHA Compliant
- Motor is permanently lubricated for little to no maintenance
- Built-in carry handle
- Rear mounted rotary controls
- 90° oscillation or can be locked in non-oscillating position
Documents
Specifications
- AMP:
- 0.4
- Application:
- Commercial, Industrial Trade
- Blade Span:
- 12 in
- Blower Type:
- Direct Drive
- CFM:
- 930 ft3/min
- Cable or Wire Type:
- SPT-1
- Collection:
- Commercial Grade
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- Yes
- Fan Speeds:
- 3
- Height:
- 19 in
- Indoor Outdoor:
- Indoor
- Length:
- 14 in
- Material:
- Steel, Plastic
- Material Type:
- Polypropylene
- Motor Enclosure:
- Open
- Number of Blades:
- 3
- Power Source:
- Electric
- Time Delay:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 39 W