Air-King
Commercial Grade 9 in. 2-speed Pivot Fan in Grey
Part #A9525 | Item #7064741 | Manufacturer Part #9525
Product Details
- Molded ABS Plastic won't rust
- Chemical resistant polypropylene blade
- White, 6 ft, 3 conductor, SPT type cord
- Pivoting action allows fan to be easily directed to needed area
- Rear mounted rotary controls
- Motor is permanently lubricated for little to no maintenance
- Built-in carry handle
- OSHA Compliant
Documents
Specifications
AMP: 0.57
Application: Commercial
Blade Span: 9 in
Blower Type: Direct Drive
CFM: 430
Cable or Wire Type: SPT-1
Collection: Commercial Grade
Color Finish: Grey
Color Finish Category: Greys
Depth: 5-1/2 in
Dimmable: No
ETL Listed: Yes
Fan Speeds: 2
Height: 13 in
Indoor Outdoor: Indoor
Length: 14-1/2 in
Material: Synthetic
Motor Enclosure: Open
Number Of Blades: 3
Power Source: Electric
Time Delay: No
Type: A9525
UL Listed: Yes
Volts: 120V
Watts: 37
Width: 6 in