DESCRIPTION

  • Easy installation with large plastic collar to connect to duct
  • Economical solution for bathroom ventilation
  • Plastic damper protects against back drafts
  • Slim 3.75" housing with a 3" duct outlet allows fan to be mounted in ceiling or wall applications

Air-King Continuous Pack Motor Blade Grill

AAS50MBG

CFM:

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
50
Color Finish
White
Height
3-3/4 in
Length
7-1/4 in
Material
Plastic, Steel
Sones
3.0
UL Listed
Yes
Width
7-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS