DESCRIPTION

  • 80 CFM at less than 0.3 sones
  • 80 CFM exhaust reduces moisture to prevent mildew in average sized bathrooms
  • Almost silent motor operates at just 0.3 sones
  • Can be used to comply with ASHRAE 62.2 standards as well as California Title 24 and CalGreen
  • Durable 23 gauge galvanized steel housing provides years of worry free operation
  • ENERGY STAR certified for energy efficient operation
  • Easily installs using the included adjustable hanging brackets
  • For bathrooms up to 80 sq. ft.
  • Integrated humidistat senses the humidity level of the room and turns the fan on
  • Low profile white grill almost disappears into the ceiling

Air-King Eco-Exhaust Fan with Humidity Sensor

AE80SH

CFM:

80

SPECIFICATIONS

AMP
0.3
CEC Compliant
For Sale in CA
CFM
80
Color Finish
White
Depth
14-1/4 in
Diameter
6 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
9-7/8 in
Installation Type
Ceiling Mount
Length
14-1/4 in
Material
Plastic, Steel
Material Type
Polymer
Sones
0.3
UL Listed
No
Volts
115/120V
Watts
37
Width
14-1/4 in

Starting at
$172.16
EACH
  • QUANTITY