Odor Filter for 30 in. AB and EB Series Range Hoods
Essence® Odor Filter for 30 in. AB and EB Series Range Hoods
Frequently Purchased Together
Product Details
- Warranty: 1 Year
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Brand Model Compatibility:
- 30 in AB and EB Series Range Hoods
- Collection:
- Essence®
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Product Type:
- Fan Filter
- Type:
- Odor Filter
- UL Listed:
- No