Odor Filter for 36 in. AB and EB Series Range Hoods
Essence® Odor Filter for 36 in. AB and EB Series Range Hoods
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Brand Model Compatibility:
- 36 in AB and EB Series Range Hoods
- Collection:
- Essence®
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Type:
- Odor Filter
- UL Listed:
- No