DESCRIPTION

  • 50 CFM at 3.0 sones
  • 50 CFM exhaust reduces moisture to prevent mildew in smaller bathrooms
  • Easy installation with plastic collar to connect to duct
  • Economical solution for bathroom ventilation
  • For bathrooms up to 50 sq. ft.
  • Plastic damper protects against back drafts
  • Slim 3.75" housing with a 3" duct outlet allows fan to be mounted in ceiling or wall applications
  • UL listed for use above the shower

Air-King Exhaust Fan

AAS50

CFM:

50

SPECIFICATIONS

AMP
0.9
CEC Compliant
For Sale in CA
CFM
50
Color Finish
White
Depth
9-1/2 in
Diameter
3 in
Energy Star Compliant
No
Height
3-3/4 in
Installation Type
Ceiling Mount, Wall Mount
Length
10 in
Material
Plastic, Steel
Material Type
Polymer
Sones
3
UL Listed
Yes
Volts
120V
Watts
48
Width
10 in

Starting at
$19.93
EACH
  • QUANTITY