DESCRIPTION

  • 80 CFM at 0.5 sones
  • 80 CFM exhaust reduces moisture to prevent mildew in small to average sized bathrooms
  • Almost silent motor operates at just 0.5 sones
  • Can be used to comply with ASHRAE 62.2 standards as well as California Title 24
  • Durable 23 gauge galvanized steel housing provides years of worry free operation
  • ENERGY STAR certified for energy efficient operation
  • Easily installs using the included adjustable hanging brackets
  • For bathrooms up to 80 sq. ft.
  • Low profile white grill almost disappears into the ceiling
  • UL listed for use above the shower

Air-King Exhaust Fan Energy Star Qualified in White

AAK80LS6

CFM:

80

SPECIFICATIONS

AMP
0.3
CEC Compliant
For Sale in CA
CFM
80
Color Finish
White
Depth
11 in
Diameter
6 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
7-7/8 in
Installation Type
Ceiling Mount
Length
13-3/4 in
Material
Plastic, Steel
Material Type
Polymer
Sones
0.5
UL Listed
Yes
Volts
120V
Watts
25.2
Width
11 in

Starting at
$119.55
EACH
  • QUANTITY