DESCRIPTION

  • 130 CFM at less than 0.3 sones
  • 130 CFM exhaust reduces moisture to prevent mildew in larger sized bathrooms
  • Almost silent motor operates at just 0.3 sones
  • Can be used to comply with ASHRAE 62.2 standards as well as California Title 24 and CalGreen
  • Durable 23 gauge galvanized steel housing provides years of worry free operation
  • ENERGY STAR certified for energy efficient operation
  • Easily installs using the included adjustable hanging brackets
  • For bathrooms up to 130 sq. ft.
  • Integrated humidistat senses the humidity level of the room and turns the fan on
  • Low profile white grill almost disappears into the ceiling

Air-King Exhaust Fan in White

AE130SH

CFM:

130

SPECIFICATIONS

AMP
0.3
CEC Compliant
For Sale in CA
CFM
130
Color Finish
White
Depth
14-1/4 in
Diameter
6 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
9-7/8 in
Installation Type
Ceiling Mount
Length
14-1/4 in
Material
Plastic, Steel
Material Type
Polymer
UL Listed
No
Volts
115/120V
Watts
37
Width
14-1/4 in

Starting at
$181.72
EACH
  • QUANTITY