DESCRIPTION

  • 100 watt maximum standard bulb (Not included)
  • 50 CFM at 3.0 sones
  • 50 CFM exhaust reduces moisture to prevent mildew in smaller bathrooms
  • Can be used to comply with ASHRAE 62.2 standards
  • Easily installs using the included hanger brackets or housing mounting tabs
  • For bathrooms up to 50 sq. ft.
  • Plastic damper protects against back drafts and ensures quiet operation
  • UL listed for use above the shower
  • White grill matches any décor

Air-King Fan with Light

AASLC50

CFM:

50

SPECIFICATIONS

AMP
1.4
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
50
Color Finish
White
Depth
11 in
Diameter
4 in
Energy Star Compliant
No
Height
5-7/8 in
Installation Type
Ceiling Mount
Length
11 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Plastic, Steel
Material Type
Polymer
Sones
3
UL Listed
Yes
Volts
120V
Watts
48
Width
10-1/2 in

Starting at
$44.64
EACH
  • QUANTITY