30 in. 900 cfm Blower in Stainless Steel

This product has been replaced by

No image available
Air King America Inc PROFESSIONAL SERIES 900 CFM BLOWER
Manufacturer Part #PIN900M
You last purchased this on
 
Air King America Inc

Professional 30 in. 900 cfm Blower in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Air King America Inc PROFESSIONAL SERIES 900 CFM BLOWER
Manufacturer Part #PIN900M
Air King America Inc

Professional 30 in. 900 cfm Blower in Stainless Steel

  • Fast #
  • Part #APIN900
  • Item #7064845
  • Manufacturer Part #PIN900
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
No
CEC Compliant:
For Sale in CA
CFM:
900 ft3/min
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
24 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
2
GSA Approved:
No
Height:
10 in
Indoor Outdoor:
Indoor/Outdoor
Light Bulb Type:
Halogen
Sones:
11
Type:
Blower
UL Listed:
No
Vent Duct Shape:
Round
Volts:
120V
Watts:
45 W
Width:
30 in