6 in. Round Vertical Metal Outlet Adapter
Professional 6 in. Round Vertical Metal Outlet Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Coating:
- Galvanized
- Collection:
- Professional
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 11-1/2 in
- Material:
- Steel
- Type:
- Round Vertical Metal Outlet Adapter
- UL Listed:
- No
- Vent Duct Shape:
- Round