30 in. Under Cabinet Range Hood Shell Only in Stainless Steel
RS Series 30 in. Under Cabinet Range Hood Shell Only in Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Warranty: 1 Year
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Collection:
- RS Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-1/2 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Gauge (metal):
- 24 ga
- Height:
- 6 in
- Interior Light:
- No
- Length:
- 18-1/2 in
- Material:
- Steel
- Product Type:
- Range Hood Shell
- Type:
- Under-Cabinet Range Hood Shell Only
- UL Listed:
- Yes
- Width:
- 30 in