DESCRIPTION

Air-King RS Series 24 in. Under Cabinet Range Hood Shell Only in Stainless Steel

ARS248

Manufacturer Part #: RS248

Width:

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
No
Collection
RS Series
Depth
18-1/2 in
GSA Approved
No
Gauge
24
Height
6 in
Type
Under-Cabinet Range Hood Shell Only
UL Listed
Yes
Width
24 in

Print