• Cart

DESCRIPTION

  • Warranty: 1 Year

Air-King RS Series Under Cabinet Range Hood Shell Only in White

ARS3

Width:

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
No
Collection
RS Series
Color Finish
White
Color Finish Category
Whites
Depth
18-1/2 in
Energy Star Compliant
No
GSA Approved
No
Gauge
24
Height
6 in
Interior Light
No
Length
18-1/2 in
Material
Steel
Product Type
Range Hood Shell
Type
Under-Cabinet Range Hood Shell Only
UL Listed
No
Width
21 in

Print

Starting at
$33.48
EACH
  • QUANTITY

DOCUMENTS