DESCRIPTION

  • 100 CFM at 1.0 sones
  • 100 CFM exhaust reduces moisture to prevent mildew in larger sized bathrooms
  • Can be used to comply with ASHRAE 62.2 standards as well as California Title 24
  • Durable 23 gauge galvanized steel housing provides years of worry free operation
  • ENERGY STAR certified for energy efficient operation
  • Easily installs using the included adjustable hanging brackets
  • For bathrooms up to 100 sq. ft.
  • Low profile white grill almost disappears into the ceiling
  • UL listed for use above the shower
  • Very quiet motor operates at just 1.0 sones

Air-King Single Speed Exhaust Fan with Connector

AAK100LS6

CFM:

100

SPECIFICATIONS

AMP
0.3
CEC Compliant
For Sale in CA
CFM
100
Color Finish
White
Depth
11 in
Diameter
6 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
7-7/8 in
Installation Type
Ceiling Mount
Length
13-3/4 in
Material
Plastic, Steel
Material Type
Polymer
Sones
2.5
UL Listed
Yes
Volts
115/120V
Watts
26.6
Width
11 in

Starting at
$125.93
EACH
  • QUANTITY