DESCRIPTION

  • Four-wire
  • Made in the USA
  • Operating voltages: 230 VAC, 115 VAC, 24 VAC, 24 VDC
  • Supports 2 sets of form "C" alarm contacts, 1 set of form "A" alarm contacts and 1 set or form "C" trouble contacts

Air Products & Controls SL-2000 series Pelec Duct Smoke Detector

ASL2000P

Length:

13-1/2 in

SPECIFICATIONS

Collection
SL-2000 series
Height
2-1/4 in
Length
13-1/2 in
UL Listed
Yes
Volts
115V, 230V, 24V
Width
4-1/2 in

Starting at
$171.79
EACH
  • QUANTITY