DESCRIPTION

  • Bearings on piston and racks for precise operation, low friction, high cycle life and piston guides preventing shaft blowout
  • Dual piston rack and pinion design for compact construction, symmetric mounting position, high-cycle life and fast operation

Air Torque S.P.A. 4-1/50 in. Double Acting Pneumatic Actuator

APT200DE

Length:

SPECIFICATIONS

Actuator Type
Pneumatic
Height
4-1/50 in
Length
8-3/100 in
Maximum Temperature
80
Valve Size
1/4 in
Width
4-13/100 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS