Air Wick
0.25 oz. Lavender and Chamomile Fragrance Air Freshener
Part #REC84226 | Item #4712298 | Manufacturer Part #REC84226
Type:
Product Details
- Nine per case
- Air Wick® Flip & Fresh™
- Lavender scent
Documents
Specifications
CARB OTC LEED Compliant: No
Green Seal Certified: No
Package Quantity: Case of 9
SCAQMD Compliant: No
Size: 0.25 oz
Type: REC84226