8 oz. Fresh Water Fragrance Handheld Air Freshener (Case of 12)s
8 oz. Fresh Water Fragrance Handheld Air Freshener (Case of 12)s
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 40% less carbon footprint per unit
- Acts in seconds and lasts up to 1 hour
- Uses 100% filtered air propellant
- 4 in 1 product is effective at eliminating strong odors,
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Height:
- 8-31/50 in
- Length:
- 8-81/100 in
- Material:
- Aerosol
- Package Quantity:
- Case of 12
- Size:
- 8 oz
- Weight:
- 9.1 lb
- Width:
- 6-9/10 in