6 in. Stainless Steel Damper
6 in. Stainless Steel Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- .1
- Diameter:
- 6 in
- Gauge (metal):
- 22 ga
- Height:
- 11-5/8 in
- Length:
- 6-1/2 in
- Material:
- Stainless Steel
- UL Listed:
- No
- Volts:
- 24V
- Watts:
- 3 W