DESCRIPTION

  • Adjustable probe sensitivity
  • Automatic reset
  • Direct probe to control connection
  • External LEDs
  • Incorporates UL 555C evaluated ceiling damper
  • Protect pumps from running dry in condensate receiver tank applications
  • UL Classified (UL 263) - For use in wood truss floor/ceiling assemblies rated 1 hour or less
  • UL and CUL listing

Aire Technologies 14 in. Register Box

A57IB0614G08T4F1

Width:

SPECIFICATIONS

Diameter
6 in
Length
14 in
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY