DESCRIPTION

Aire Technologies 14 x 8 in. 90 Degree Radiator Boot with 1 in. Flange

A50EA1406G08L6F1

Diameter:

SPECIFICATIONS

Diameter
6 in
Length
14 in
Width
8 in

Starting at
Call for Pricing
  • QUANTITY