DESCRIPTION

  • UL, and ARL approved for use in L-563 design floor/ceiling assemblies

Aire Technologies 4 x 6 in. 90 Degree Boot with Radiator Damper

A50EA0410G06L6F

Diameter:

SPECIFICATIONS

Diameter
10 in
Length
4 in
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY