6 x 12 x 6 in. 90 Degree Boot Galvanized Steel 28 ga
6 x 12 x 6 in. 90 Degree Boot Galvanized Steel 28 ga
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Gauge (metal):
- 28 ga
- Length:
- 6 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in