DESCRIPTION

Aire Technologies 6 x 7 in. 90 Degree Radiator Boot with 1 in. Flange

A50EA0612G07L6F1

Diameter:

SPECIFICATIONS

Diameter
12 in
Length
6 in
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY