Aire Technologies
8 in. Ceiling Radiation Damper Galvanized Steel
Part #A50EA0812G08L6F | Item #3883439 | Manufacturer Part #50EA0812G08L6F
Call for Pricing
Diameter:
8 inHow to get it:
Product Details
- UL, and ARL approved for use in L-563 design floor/ceiling assemblies
Documents
Specifications
Damper Type: Ceiling Radiation Dampers
Diameter: 8 in
Duct Shape: Rectangular
Gauge: 22
Height: 12 in
Material: Galvanized Steel
Width: 8 in