This product requires certification to purchase.

10X6X7 90 BOOT W/ RAD DMPR *X

You last purchased this on
 
Aire Technologies

Series 50 10X6X7 90 BOOT W/ RAD DMPR *X

  • Fast #
  • Part #A50EA0610G07L6F
  • Item #7618285
  • Manufacturer Part #50EA0610G07L6F
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Aire Technologies

Series 50 10X6X7 90 BOOT W/ RAD DMPR *X

  • Fast #
  • Part #A50EA0610G07L6F
  • Item #7618285
  • Manufacturer Part #50EA0610G07L6F
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
Series 50
Diameter:
7 in
Gauge (metal):
22 ga
Height:
10 in
Material:
Steel
Width:
6 in