14 x 8 x 6 in. 90 Degree Boot Galvanized Steel 22 ga

You last purchased this on
 
Aire Technologies

Series 50 14 x 8 x 6 in. 90 Degree Boot Galvanized Steel 22 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
Aire Technologies

Series 50 14 x 8 x 6 in. 90 Degree Boot Galvanized Steel 22 ga

  • Fast #
  • Part #A50EA1406G08L6F
  • Item #7618280
  • Manufacturer Part #50EA1406G08L6F
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
Series 50
Diameter:
8 in
Gauge (metal):
22 ga
Height:
6 in
Material:
Steel
Maximum Temperature:
165
UL Listed:
UL 555C
Vent Duct Shape:
Rectangular
Width:
14 in