1 in. x 75 ft. Plastic Pipe Insulation

You last purchased this on
 
Airex Manufacturing

E-Flexguard™ 1 in. x 75 ft. Plastic Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Airex Manufacturing

E-Flexguard™ 1 in. x 75 ft. Plastic Pipe Insulation

  • Fast #
  • Part #AEFLEX750X
  • Item #4599149
  • Manufacturer Part #EFLEX750X
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-96, ASTM G-153
Collection:
E-Flexguard™
Diameter - Inside 1:
1 in
Fits Pipe Size:
1 in
Length:
75 ft
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Product Type:
Pipe Insulation
Thickness:
1 in
UL Listed:
Yes