20 lb. Gas Tank Refill

Airgas

20 lb. Gas Tank Refill

Brand image
Airgas

20 lb. Gas Tank Refill

  • Part #CO2T20R
  • Item #133107
  • Manufacturer Part #CD FG20
3.4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 43ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Application:
Soldering, Welding
Capacity:
20 lbs
Product Type:
Tank Refill
Torch Type:
Gas

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 8ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';