12 in. Ceiling Diffuser in White Extruded Aluminum
12 in. Ceiling Diffuser in White Extruded Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 12 in
- Diffuser Size:
- 12 in
- Material:
- Extruded Aluminum
- Type:
- SSM343