20 x 6-1/2 in. 3-Slot Air Diffuser in White
20 x 6-1/2 in. 3-Slot Air Diffuser in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Length:
- 20 in
- Material:
- Extruded Aluminum
- Vent Duct Shape:
- Rectangular
- Width:
- 6-1/2 in