24 x 3 in. 1-Slot Air Diffuser in White

Part #AASDI241SL1WH  |  Item #7522950  |  Manufacturer Part #ASDI-24-1SL-1-WHIT

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Duct Shape: Rectangular

Length: 24 in

Material: Extruded Aluminum

Width: 1 in