28 x 10 in. Bar Grille Core

You last purchased this on
 
Airguide Mfg

28 x 10 in. Bar Grille Core

This product requires certification to purchase.
Brand image
You last purchased this on
 
Airguide Mfg

28 x 10 in. Bar Grille Core

  • Fast #
  • Part #ALDCO2810WH
  • Item #7523040
  • Manufacturer Part #LDCO30-2810-WHIT
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Length:
28 in
Material:
Extruded Aluminum
Width:
10 in