36 x 3 in. 1-Slot Air Diffuser in White
36 x 3 in. 1-Slot Air Diffuser in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Length:
- 36 in
- Material:
- Extruded Aluminum
- Vent Duct Shape:
- Rectangular
- Width:
- 1 in