36 x 4-3/4 in. 2-Slot Air Diffuser in Anodized Clear
36 x 4-3/4 in. 2-Slot Air Diffuser in Anodized Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Anodized Clear
- Length:
- 36 in
- Material:
- Extruded Aluminum
- Vent Duct Shape:
- Rectangular
- Width:
- 4-3/4 in