60 x 4-3/4 in. 2-Slot Air Diffuser in White
60 x 4-3/4 in. 2-Slot Air Diffuser in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Length:
- 60 in
- Material:
- Extruded Aluminum
- Vent Duct Shape:
- Rectangular
- Width:
- 4-3/4 in