72 x 3-1/2 in. Ceiling & Sidewall Register in White Extruded Aluminum Alloy
72 x 3-1/2 in. Ceiling & Sidewall Register in White Extruded Aluminum Alloy
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Length:
- 72 in
- Material:
- Extruded Aluminum Alloy
- Width:
- 3-1/2 in