9-1/2 x 9 in. 1900 RPM Blower Wheel
9-1/2 x 9 in. 1900 RPM Blower Wheel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 42-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Durable, efficient, and quiet
- Identical to most OEM supplied blower wheels
- Direct drive furnace blower wheels
- Product is 9-1/2" x 9-1/2" x 1/2" CW
- Steel blade spiders
Documents
Specifications
- Blade Span:
- 9-1/2 in
- Depth:
- 9 in
- Diameter:
- 9-1/2 in
- RPM:
- 1900
- Width:
- 9-1/2 in